Zoro Homepage

SMALL UNIVERSAL STATIC MOUNT COO CN

  • Mfr # FSR1U

  • Zoro # G514903382


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Overall Width
6"
Overall Depth
0.7"
Maximum Load Capacity
45 lb
Device Supported
Digital Signage Display
Maximum Screen Size Supported
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR1U
Zoro #
G514903382
UPC #
841872168593
Country of Origin
China

Dimensions

Overall Width
6"
Overall Depth
0.7"
Maximum Screen Size Supported
32"
Height
7"

Details

Item
Wall Mount
Maximum Load Capacity
45 lb
Device Supported
Digital Signage Display
Number of Displays Supported
1
Package Contents
Interface Bracket, Mounting Hardware, Installation Instructions
Series
FSR
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.