
Smart-Lift Automated
Mfr # SL236SP
Zoro # G6448575
product price: $5,382.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
11"
Width
25"
Depth
27.5"
Color
White
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL236SP
Zoro #
G6448575
UPC #
841872024523
Country of Origin
Unknown
Dimensions
Height
11"
Width
25"
Depth
27.5"
Overall Width
25
Overall Depth
27.50
Details
Item
Smart-Lift Automated
Color
White
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.