Zoro Homepage

SMART LIFT

  • Mfr # SL151

  • Zoro # G212085809


product price: $4,120.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Projector
Load Capacity
35 lb
Standards
UL
Includes
Smart Lift Automated Projector Mount includes: 3 x 0.38" Threaded Rods, 1.5" NPT Threaded Extension Column with SMA602 Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL151
Zoro #
G212085809
UPC #
-
Country of Origin
United States

Details

Item
Lift
Color
White
For Use With
Projector
Load Capacity
35 lb
Standards
UL
Includes
Smart Lift Automated Projector Mount includes: 3 x 0.38" Threaded Rods, 1.5" NPT Threaded Extension Column with SMA602 Accessory
Device Supported
Projector
Compatibility
Projector
Maximum Load Capacity
35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.