
Solenoid Operated Selector Valve, 12 VDC, 13.2 GPM, SAE 8, DSV-62-08-12
Mfr # 252525
Zoro # G615227011
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Number of Positions
Two Positions
Number of Ways
Six-Way
Voltage
12 V
Return Mechanism
Solenoid
Cylinder Compatibility
Double-Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252525
Zoro #
G615227011
UPC #
615986047019
Country of Origin
China
Details
Item
Hydraulic Manifold Valve
Number of Positions
Two Positions
Number of Ways
Six-Way
Voltage
12 V
Return Mechanism
Solenoid
Cylinder Compatibility
Double-Acting
Actuation Mechanism
Electrical
Port Connections
Inlet, Outlet, Work
Flow Rate - Maximum
13.2 gpm
Pressure - Maximum
3,600 psi
Description
This Chief solenoid-operated selector valve enables a single directional valve to control two independent cylinders. Energizing the coil shifts operation from cylinder 1 to cylinder 2, making it ideal for adding a "thumb" to loader buckets. It comes with an O-ring for stacking multiple valves to expand functionality and includes a Hirschmann wiring DIN connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.