Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 21 GPM, 4 Spool

  • Mfr # 4109291

  • Zoro # G5438863


product price: $1,367.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 VDC
Weight
24 lbs
Max. Operating PSI
3650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4109291
Zoro #
G5438863
UPC #
615986033784
Country of Origin
Bulgaria

Details

Item
Directional Control Valves
Voltage
12 VDC
Weight
24 lbs
Max. Operating PSI
3650 psi

Description

Solenoid Valve,21 GPM,4 Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.