
Sony Vpl-Es1 Spl-Ex1 Vpl-Ds100, RPMA084
Mfr # RPMA084
Zoro # G5702034
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
5.5"
Depth
2.8"
Width
6.5"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA084
Zoro #
G5702034
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5.5"
Depth
2.8"
Width
6.5"
Overall Width
6.5
Overall Depth
2.8"
Details
Item
Sony Vpl-Es1 Spl-Ex1 Vpl-Ds100
Material
Steel
Color
Black
Features
Cable Management
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount
Description
This CHIEF brand Sony Vpl-Es1 Spl-Ex1 Vpl-Ds100, RPMA084 is a ceiling mount with a height of 5.5", width of 6.5", depth of 2.8", and is made of steel. It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.