Zoro Homepage

Speaker Accesory Left / Right

  • Mfr # PACLR1

  • Zoro # G7160037


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Standards
VESA 200 x 200
For Use With
Speaker, Up to 50" Monitor, Flat Panel and LCD Televisions
Device Supported
Flat Panel Display
Maximum Screen Size Supported
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACLR1
Zoro #
G7160037
UPC #
841872107806
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
50 in

Details

Item
Speaker
Standards
VESA 200 x 200
For Use With
Speaker, Up to 50" Monitor, Flat Panel and LCD Televisions
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.