Zoro Homepage

SPEAKER BAR ACCESSORY WHT

  • Mfr # SCASW

  • Zoro # G912085819


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 in
Width
22.5 in
Load Capacity
14.99 lb
Features
Landscape/Portrait Mounting
Depth
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCASW
Zoro #
G912085819
UPC #
-
Country of Origin
China

Dimensions

Height
2.8 in
Width
22.5 in
Depth
7.8 in
Min. Screen Size Supported
50 in
Max. Screen Size Supported
75 in
Maximum Screen Size Supported
75 in
Minimum Screen Size Supported
50 in

Details

Item
Mounting Bar
Color
White
Load Capacity
14.99 lb
Features
Landscape/Portrait Mounting
Device Supported
Speaker, Display, Soundbar
VESA Mount Compatible
Yes
Mounting Pattern
600 x 400, 200 x 200
Application
Cart, Floor, Conferencing
Mount Pattern
Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.