
Speed Connect Adj 9-12"
Mfr # CMS009012
Zoro # G7158734
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Product Type
Mounting Extension
Compatibility
Flat Panel TV, Monitor
Product Line
Speed-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS009012
Zoro #
G7158734
UPC #
841872092652
Country of Origin
United States
Dimensions
Height Adjustable
Yes
Maximum Adjustable Height
12 in
Details
Material
Aluminum
Color
Black
Product Type
Mounting Extension
Compatibility
Flat Panel TV, Monitor
Product Line
Speed-Connect
Device Supported
Flat Panel Display
Package Contents
Speed-Connect Adjustable Extension Column:Screw Set
Maximum Load Capacity
500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.