Shop CHIEF
See all product information
Create Account
Speed-Connect RPMAU Projector Ceiling Mount with Keyed Locking - Steel - 50 lb - Black
- Mfr # RPMAU
- Zoro # G214903316
product price:Â
$
278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mounting Type
Ceiling Mount
Material
Steel
Overall Width
6.5"
Overall Depth
5.5"
Device Supported
Projector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPMAU
- Zoro #
- G214903316
- UPC #
- 841872078021
- Country of Origin
- China
- Item
- Ceiling Mount
- Mounting Type
- Ceiling Mount
- Material
- Steel
- Device Supported
- Projector
- Package Contents
- Compatibility
- Projector
- Maximum Load Capacity
- 50 lb
Dimensions
- Overall Width
- 6.5"
- Overall Depth
- 5.5"
- Height
- 2.8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.