Zoro Homepage

Ssb331 Custom Blk, TILSC2HUU

  • Mfr # TILSC2HUU

  • Zoro # G2240634


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Display
Compatibility
Compatible with all TIL1XxUU wall mounts LED Display Model Barco XT Unilumin UpanelS
Width
1.5 in
Depth
3.8 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC2HUU
Zoro #
G2240634
UPC #
841872174358
Country of Origin
United States

Dimensions

Width
1.5 in
Depth
3.8 in
Height
27 in

Details

Device Supported
Display
Compatibility
Compatible with all TIL1XxUU wall mounts LED Display Model Barco XT Unilumin UpanelS
Item
Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.