
Ssb357 Custom Blk
Mfr # TIL1X2AA
Zoro # G2239298
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Height
23.5"
Depth
1"
Width
21.3"
Features
Plumb Adjustment
Compatibility
Absen Acclaim Series LED Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X2AA
Zoro #
G2239298
UPC #
841872173139
Country of Origin
United States
Dimensions
Height
23.5"
Depth
1"
Width
21.3"
Details
Features
Plumb Adjustment
Compatibility
Absen Acclaim Series LED Display
Product Type
Wall Mount
Device Supported
LED Display, Monitor, Video Wall
Product Series
TIL
Number of Displays Supported
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.