Zoro Homepage

Ssm237 Kit

  • Mfr # SSM237

  • Zoro # G5703802


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Depth
14.2"
Width
14.5"
Height
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM237
Zoro #
G5703802
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
14.2"
Width
14.5"
Height
1.3"
Overall Width
14.50
Overall Depth
14.20"

Details

Item
Ssm237 Kit
Material
Steel
Color
Black
Product Type
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.