Zoro Homepage

Ssm246 Kit

  • Mfr # TIL1X2AP

  • Zoro # G2239304


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Height
26.4"
Depth
1.8"
Width
21.4"
Product Type
Wall Mount
Compatibility
Absen LED Monitor Series:Acclaim, Acclaim Plus, Acclaim Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X2AP
Zoro #
G2239304
UPC #
841872174433
Country of Origin
United States

Dimensions

Height
26.4"
Depth
1.8"
Width
21.4"

Details

Product Type
Wall Mount
Compatibility
Absen LED Monitor Series:Acclaim, Acclaim Plus, Acclaim Pro
Maximum Load Capacity
40 lb
Product Series
TIL
Device Supported
LED Monitor, Video Wall
Number of Displays Supported
2
Environmental Certification
TÜV Rheinland Green Product
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.