
Ssm260
Mfr # TIL1X2UU
Zoro # G2240004
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Height
26.6"
Width
21.3"
Color
Black
Depth
1"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X2UU
Zoro #
G2240004
UPC #
841872173092
Country of Origin
United States
Dimensions
Height
26.6"
Width
21.3"
Depth
1"
Details
Color
Black
Product Type
Wall Mount
Compatibility
UniLumin: Upanel .9S, Upanel 1.2S, Upanel 1.5S, Upanel 1.9S Barco: XT0.9, XT1.2, XT1.5, XT1.9
Device Supported
Video Wall, LED Display
Product Series
TIL
Number of Displays Supported
2
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.