
Ssm279 Custom Blk
Mfr # TIL1X3AA
Zoro # G2239864
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Height
37"
Product Type
Wall Mount
Depth
1"
Width
21.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X3AA
Zoro #
G2239864
UPC #
841872173122
Country of Origin
United States
Dimensions
Height
37"
Depth
1"
Width
21.3"
Details
Product Type
Wall Mount
Color
Black
Features
Adjustable Depth, Plumb Adjustment
Compatibility
Absen Acclaim Series Display
Product Series
TIL
Device Supported
LED Display
Number of Displays Supported
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.