Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ssm286 Custom Blk

  • Mfr # TIL1X3PT

  • Zoro # G2241361


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Height
39.8"
Width
19.8"
Depth
1.1"
Product Type
Wall Mount
Compatibility
LG Electronics: LAS012DB2-F, LAS012DB4-F, LAS012DB7-F, LAS014DB2-F, LAS014DB4-F, LAS014DB7-F, LAS015DB2-F, LAS015DB4-F, LAS015DB7-F, LAS018DB2-F, LAS018DB4-F, LAS018DB7-F, LAS025DB2-F, LAS025DB4-F, LAS025DB7- Planar: Leyard TVF 1.5, Leyard TVF 1.8, Leyard TVF 2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X3PT
Zoro #
G2241361
UPC #
841872173658
Country of Origin
United States

Dimensions

Height
39.8"
Width
19.8"
Depth
1.1"

Details

Product Type
Wall Mount
Compatibility
LG Electronics: LAS012DB2-F, LAS012DB4-F, LAS012DB7-F, LAS014DB2-F, LAS014DB4-F, LAS014DB7-F, LAS015DB2-F, LAS015DB4-F, LAS015DB7-F, LAS018DB2-F, LAS018DB4-F, LAS018DB7-F, LAS025DB2-F, LAS025DB4-F, LAS025DB7- Planar: Leyard TVF 1.5, Leyard TVF 1.8, Leyard TVF 2.5
Device Supported
Video Wall, LED Display
Product Series
TIL
Maximum Load Capacity
60.19 lb
Number of Displays Supported
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.