
Ssm296 Custom Blk
Mfr # TIL1X4AA
Zoro # G2241291
product price: $1,069.99
/ea
Free Shipping & Returns
Key Features
Height
50.5"
Width
21.3"
Features
Adjustable Depth, Plumb Adjustment
Color
Black
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X4AA
Zoro #
G2241291
UPC #
841872173108
Country of Origin
United States
Dimensions
Height
50.5"
Width
21.3"
Depth
1"
Details
Features
Adjustable Depth, Plumb Adjustment
Color
Black
Product Type
Wall Mount
Compatibility
Absen Acclaim Series Display
Number of Displays Supported
4
Product Series
TIL
Device Supported
LED Display
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.