Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ssm298 Custom Blk

  • Mfr # TIL1X4AP

  • Zoro # G2239858


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Height
53.4"
Width
21.4"
Depth
1.8"
Product Type
Wall Mount
Compatibility
Absen LED Monitor Series:Acclaim, Acclaim Plus, Acclaim Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X4AP
Zoro #
G2239858
UPC #
841872174457
Country of Origin
United States

Dimensions

Height
53.4"
Width
21.4"
Depth
1.8"

Details

Product Type
Wall Mount
Compatibility
Absen LED Monitor Series:Acclaim, Acclaim Plus, Acclaim Pro
Device Supported
Video Wall, LED Monitor
Maximum Load Capacity
80 lb
Environmental Certification
TÜV Rheinland Green Product
Environmentally Friendly
Yes
Product Series
TIL
Number of Displays Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.