
Ssm316 Custom Blk
Mfr # TIL1X4PT
Zoro # G2241781
product price: $922.99
/ea
Free Shipping & Returns
Key Features
Height
39.8"
Width
19.8"
Depth
1.1"
Features
Vertical Adjustment, Lateral Adjustment, Damage Resistant, Adjustable Depth, Plumb Adjustment
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X4PT
Zoro #
G2241781
UPC #
841872173641
Country of Origin
United States
Dimensions
Height
39.8"
Width
19.8"
Depth
1.1"
Details
Features
Vertical Adjustment, Lateral Adjustment, Damage Resistant, Adjustable Depth, Plumb Adjustment
Product Type
Wall Mount
Compatibility
LG LED Display Series:LAS Fine-pitch, Leyard TVF
Maximum Load Capacity
80 lb
Product Line
TiLED
Device Supported
Monitor, LED Display, Video Wall
Durability
Damage Resistant
Number of Displays Supported
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.