Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ssm321 Custom Blk

  • Mfr # TIL1X4UU

  • Zoro # G2240908


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Height
53.6"
Width
21.3"
Depth
1"
Product Type
Wall Mount
Compatibility
Barco XT Series: XT0.9, XT1.2, XT1.5, XT1.9 Unilumin Panels: Upanel .9S, Upanel 1.2S, Upanel 1.5S, Upanel 1.9S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL1X4UU
Zoro #
G2240908
UPC #
841872173023
Country of Origin
United States

Dimensions

Height
53.6"
Width
21.3"
Depth
1"

Details

Product Type
Wall Mount
Compatibility
Barco XT Series: XT0.9, XT1.2, XT1.5, XT1.9 Unilumin Panels: Upanel .9S, Upanel 1.2S, Upanel 1.5S, Upanel 1.9S
Product Series
TIL
Number of Displays Supported
4
Device Supported
LED Display, Video Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.