
Ssm329 Custom Blk
Mfr # TIL1X5AP
Zoro # G2240862
product price: $1,209.99
/ea
Free Shipping & Returns
Key Features
Height
66.9"
Width
21.4"
Depth
1.8"
Features
Lateral Adjustment, Plumb Adjustment, Adjustable Depth, Vertical Adjustment
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIL1X5AP
Zoro #
G2240862
UPC #
841872174587
Country of Origin
United States
Dimensions
Height
66.9"
Width
21.4"
Depth
1.8"
Details
Features
Lateral Adjustment, Plumb Adjustment, Adjustable Depth, Vertical Adjustment
Product Type
Wall Mount
Compatibility
Absen Acclaim Plus Pro Series LED Display:A2712 PLUS, A2715 PLUS, A2725 PLUS, A2738 PLUS, A2712 Pro, A2715 Pro
Device Supported
LED Monitor
Number of Displays Supported
5
Maximum Load Capacity
100 lb
Product Line
TiLED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.