Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ssm332 Custom Blk

  • Mfr # TILSC3HUU

  • Zoro # G2239882


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Chief Unilumin® UpanelS™ and Barco XT Series
Application
LED
Color
Black
Height
40.5 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TILSC3HUU
Zoro #
G2239882
UPC #
841872174365
Country of Origin
United States

Dimensions

Height
40.5 in
Width
1.5 in
Depth
3.8 in

Details

Compatibility
Chief Unilumin® UpanelS™ and Barco XT Series
Item
High Side Cover
Application
LED
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.