Ssm341 Custom Blk
Mfr # UPA1000T
Zoro # G2242052
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Height
4.6"
Features
Swivel, Tilt, Rotate
Width
12.5"
Depth
12.5"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPA1000T
Zoro #
G2242052
UPC #
841872114033
Country of Origin
China
Dimensions
Height
4.6"
Width
12.5"
Depth
12.5"
Details
Features
Swivel, Tilt, Rotate
Product Type
Ceiling Mount
Color
Silver
Maximum Load Capacity
50.04 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.