Zoro Homepage

Ssm343 Custom Blk

  • Mfr # VCM000W

  • Zoro # G2240488


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Height
3.8"
Depth
12.3"
Color
White
Product Type
Ceiling Mount
Width
14.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM000W
Zoro #
G2240488
UPC #
841872170190
Country of Origin
China

Dimensions

Height
3.8"
Depth
12.3"
Width
14.6"

Details

Color
White
Product Type
Ceiling Mount
Device Supported
Projector
Product Series
VCM
Maximum Load Capacity
250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.