Zoro Homepage

Ssm344 Custom Blk

  • Mfr # VCM018E

  • Zoro # G2241404


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
17 in
Product Series
VCM
Device Supported
Projector
Maximum Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM018E
Zoro #
G2241404
UPC #
841872167480
Country of Origin
United States

Dimensions

Width
17 in
Depth
9.30 in
Height
3.80 in

Details

Color
Black
Product Series
VCM
Device Supported
Projector
Maximum Load Capacity
250 lb
Product Type
Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.