Zoro Homepage

Ssm345 Custom Blk

  • Mfr # VCM103S

  • Zoro # G2242299


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Height
3.80 in
Depth
9.30 in
Color
Black
Product Type
Mounting Adapter
Series
VCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM103S
Zoro #
G2242299
UPC #
841872168128
Country of Origin
United States

Dimensions

Height
3.80 in
Depth
9.30 in
Width
17 in

Details

Color
Black
Product Type
Mounting Adapter
Series
VCM
Maximum Load Capacity
250 lb
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.