
Ssm349 Custom Blk
Mfr # VCM108B
Zoro # G2242201
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Ceiling Mountable
Color
Black
Features
Quick Disconnect, Heavy Duty, Cable Management, Yaw Adjustment, Quick Connect, Roll Adjustment, Pitch Adjustment
Maximum Load Capacity
250 lb
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCM108B
Zoro #
G2242201
UPC #
841872171494
Country of Origin
United States
Details
Form Factor
Ceiling Mountable
Color
Black
Features
Quick Disconnect, Heavy Duty, Cable Management, Yaw Adjustment, Quick Connect, Roll Adjustment, Pitch Adjustment
Maximum Load Capacity
250 lb
Device Supported
Projector
Product Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.