
Ssm353 Custom Blk
Mfr # VCM46E
Zoro # G2238379
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Height
3.80 in
Depth
9.30 in
Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCM46E
Zoro #
G2238379
UPC #
841872164328
Country of Origin
United States
Dimensions
Height
3.80 in
Depth
9.30 in
Width
17 in
Details
Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Series
VCM
Maximum Load Capacity
250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.