
Ssm357 Custom Blk
Mfr # VCM82X
Zoro # G2238360
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Height
3.8"
Product Type
Ceiling Mount
Depth
9.3"
Width
17"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCM82X
Zoro #
G2238360
UPC #
841872167725
Country of Origin
United States
Dimensions
Height
3.8"
Depth
9.3"
Width
17"
Details
Product Type
Ceiling Mount
Color
Black
Product Series
VCM
Maximum Load Capacity
250 lb
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.