Zoro Homepage

Stand Storage Case

  • Mfr # PAC900

  • Zoro # G7164763


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Features
Wheels, Durable, Portable
Color
Black
Application
Floor Stand
Stackable
Yes
Width
58.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC900
Zoro #
G7164763
UPC #
841872171197
Country of Origin
United States

Dimensions

Width
58.3 in
Depth
21.3 in
Height
13.9 in

Details

Features
Wheels, Durable, Portable
Item
Storage Case
Color
Black
Application
Floor Stand
Stackable
Yes
Case Style
Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.