Zoro Homepage

Static 70" Mount

  • Mfr # PSMH2841

  • Zoro # G6572798


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
PSMH2841 Large Flat Panel Static Wall Mount, Mounting Hardware
Series
PSM
Recycled
Yes
Compatibility
LCD, Plasma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMH2841
Zoro #
G6572798
UPC #
841872147727
Country of Origin
United States

Dimensions

Width
19.50 in
Height
21 in
Depth
1.30 in

Details

Item
Wall Mount
Color
Black
Includes
PSMH2841 Large Flat Panel Static Wall Mount, Mounting Hardware
Series
PSM
Recycled
Yes
Compatibility
LCD, Plasma
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.