Zoro Homepage

Static Mount Hitachi 55"

  • Mfr # PSM2113

  • Zoro # G5511652


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
175 lb
Material
Steel
Series
PSM
Standards
TUV, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2113
Zoro #
G5511652
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in

Details

Item
Wall Mount
Color
Black
Load Capacity
175 lb
Material
Steel
Series
PSM
Standards
TUV, UL
Features
Locking System, Quick Release Mechanism
Product Type
Wall Mount
Compatibility
http://www.chiefmfg.com/Products/PSM2113
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Maximum Load Capacity
175 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.