
Static Mount Sony 32 Klv-32M1
Mfr # PSM2394
Zoro # G5515983
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Sony - WEGA KLV-32M1 Flat Panel TV
Load Capacity
175 lb
Material
Steel
Series
PSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2394
Zoro #
G5515983
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in
Details
Item
Wall Mount
Color
Black
For Use With
Sony - WEGA KLV-32M1 Flat Panel TV
Load Capacity
175 lb
Material
Steel
Series
PSM
Includes
1 x Flat Panel Display Static Mount, 1 x Latching Flag, Mounting Hardware
Features
Locking System
Standards
UL, TUV
Product Type
Wall Mount
Compatibility
Sony - WEGA KLV-32M1 Flat Panel TV
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.