Zoro Homepage

Static Q-Latch - Fujitsu 61"

  • Mfr # PSM2052

  • Zoro # G6571233


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Plasma Screen
Load Capacity
175 lb
Material
Steel
Series
PSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2052
Zoro #
G6571233
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in

Details

Item
Wall Mount
Color
Black
For Use With
Plasma Screen
Load Capacity
175 lb
Material
Steel
Series
PSM
Includes
1 x Plasma Static Mount, 1 x Latching Flag, 4 x Mounting Buttons-Nylon, 1 x M5 Allen Key, Mounting Hardware
Standards
UL, TUV
Product Type
Wall Mount
Compatibility
Plasma Screen
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.