
Static Q-Latch Runco, PSM2641
Mfr # PSM2641
Zoro # G6571836
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Flat Panel TV
Load Capacity
175 lb
Material
Steel
Series
PSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2641
Zoro #
G6571836
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in
Details
Item
Wall Mount
Color
Black
For Use With
Flat Panel TV
Load Capacity
175 lb
Material
Steel
Series
PSM
Features
Sturdy, Lockable, Quick Release Mechanism, Lateral Adjustment
Standards
UL, TUV
Green Environmental Attribute
Environmentally Friendly
Compatibility
Flat Panel TV
Product Type
Wall Mount
Device Supported
Flat Panel Display
Maximum Load Capacity
175 lb
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.