
Static Q-Latch - Sampo Pme42, PSM2201
Mfr # PSM2201
Zoro # G5511397
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
175 lb
Material
Steel
Series
PSM
Standards
TUV, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2201
Zoro #
G5511397
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in
Details
Item
Wall Mount
Color
Black
Load Capacity
175 lb
Material
Steel
Series
PSM
Standards
TUV, UL
Features
Quick Release Mechanism, Locking System
Compatibility
http://www.chiefmfg.com/Products/PSM2201
Product Type
Wall Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.