
Static Q-Latch Samsung 42", PSM2130
Mfr # PSM2130
Zoro # G6569912
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
175 lb
Material
Steel
Series
PSM
Features
Quick Release Mechanism, Locking System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2130
Zoro #
G6569912
UPC #
-
Country of Origin
Unknown
Dimensions
Min. Screen Size Supported
32 in
Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in
Details
Item
Wall Mount
Color
Black
Load Capacity
175 lb
Material
Steel
Series
PSM
Features
Quick Release Mechanism, Locking System
Standards
TUV, UL
Compatibility
http://www.chiefmfg.com/Products/PSM2130
Product Type
Wall Mount
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Maximum Load Capacity
175 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.