Zoro Homepage

Static Wall Mount

  • Mfr # PSM2093

  • Zoro # G5515046


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Up to 65" Flat Panel, Plasma and LCD Televisions
Load Capacity
175 lb
Includes
Series
PSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2093
Zoro #
G5515046
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in

Details

Item
Wall Mount
Color
Black
For Use With
Up to 65" Flat Panel, Plasma and LCD Televisions
Load Capacity
175 lb
Includes
Series
PSM
Product Type
Wall Mount
Compatibility
Up to 65" Flat Panel, Plasma and LCD Televisions
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.