Zoro Homepage

Steel Flanged Panel - 2 Space

  • Mfr # SFG-2

  • Zoro # G7163205


product price: $15.45
/ea

Key Features

Color
Black
Material
Steel
Standards
TAA Compliant
Series
SFG
Compatible Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFG-2
Zoro #
G7163205
UPC #
670429011248
Country of Origin
United States

Dimensions

Compatible Rack Height
2U

Details

Item
Blanking Panel
Color
Black
Material
Steel
Standards
TAA Compliant
Series
SFG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.