Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steelcs Frameone K1C&K2C Adptr

  • Mfr # PSBO2086

  • Zoro # G2239331


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Height
21"
Width
40.7"
Product Type
Mounting Bracket
Device Supported
Flat Panel Display, Monitor
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBO2086
Zoro #
G2239331
UPC #
841872171487
Country of Origin
United States

Dimensions

Height
21"
Width
40.7"
Maximum Screen Size Supported
46 in

Details

Product Type
Mounting Bracket
Device Supported
Flat Panel Display, Monitor
Number of Displays Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.