Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC525
Zoro #
G2886611
UPC #
841872161327
Country of Origin
China
Dimensions
Overall Height (In.)
9
Overall Depth (In.)
3-29/32
Overall Width (In.)
14-1/4
Details
Item
Storage Box
Type
wall
Color
White
Construction
Steel
Max. Extension
0
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
26 in to 45 in Screens
Finish
Powder Coated
Load Capacity (Lb.)
10
Mounting
Wall
Standards
TAA, UL listed
Pitch (Deg.)
0
Features
Pre and Post Construction Installation Options, Knockouts for Single Gang Outlets
Includes
Storage Box, Manual, Warranty
Description
Storage Box, Color White, Finish Powder Coated, Features Pre and Post Construction Installation Options, Knockouts for Single Gang Outlets, Includes Storage Box, Manual, Warranty, Standards TAA, UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.