
Storage System Proj 0-12", Blk
Mfr # SYS474UB
Zoro # G7168324
product price: $760.99
/ea
Free Shipping & Returns
Key Features
Height
19.82 in
Width
7.25 in
Color
Black
Depth
24.94 in
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYS474UB
Zoro #
G7168324
UPC #
841872167534
Country of Origin
China
Dimensions
Height
19.82 in
Width
7.25 in
Depth
24.94 in
Details
Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
35 lb
Product Name
Suspended Ceiling Projector System with Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.