
Supended Ceiling 2X2 Kit W/ Power
Mfr # CMS445P2
Zoro # G8043643
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Color
White
Load Capacity (Lb.)
50 lb
Device Supported
Projector
Width
23.60 in
Series
SpeedConnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS445P2
Zoro #
G8043643
UPC #
-
Country of Origin
Unknown
Dimensions
Width
23.60 in
Depth
23.60 in
Height
1.10 in
Details
Item
Ceiling Mount
Color
White
Load Capacity (Lb.)
50 lb
Device Supported
Projector
Series
SpeedConnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.