Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Bracket And Cable Assy

  • Mfr # CMA340

  • Zoro # G4613138


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
1.5" NPT or 2" threaded extension column
Series
CMA
Weight Capacity
500 lb
Includes
(2) Support Collar Brackets with Cables Screws; (4) Turnbuckles; (4) Wire Rope Clips; (4) Cables; (4) 1/4"-20 x 3/8" Set Screws; (4) 5/16"-18 x 2" Socket Head Cap; (4) 5/16"-18 Nylock Nuts; (1) 1/4" Short-Arm Allen Key; (1) 1/8" Short-Arm Allen Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA340
Zoro #
G4613138
UPC #
-
Country of Origin
Unknown

Details

Item
Support Bracket and Cable Assembly
For Use With
1.5" NPT or 2" threaded extension column
Series
CMA
Weight Capacity
500 lb
Includes
(2) Support Collar Brackets with Cables Screws; (4) Turnbuckles; (4) Wire Rope Clips; (4) Cables; (4) 1/4"-20 x 3/8" Set Screws; (4) 5/16"-18 x 2" Socket Head Cap; (4) 5/16"-18 Nylock Nuts; (1) 1/4" Short-Arm Allen Key; (1) 1/8" Short-Arm Allen Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.