Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgex Sxds154 Ds Srg Prtr Str

  • Mfr # PAC527P4-KIT

  • Zoro # G2242332


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Retrofit Kit
Compatibility
Chief In-wall Boxes: PAC527L, PAC527LF, PAC527LF, PAC527LFC, PAC527LFCW
Dimensions
3.79" Height x 13.95" Width x 3.57" Depth
Depth
3.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC527P4-KIT
Zoro #
G2242332
UPC #
841872170664
Country of Origin
United States

Dimensions

Dimensions
3.79" Height x 13.95" Width x 3.57" Depth
Depth
3.57 in
Width
13.95 in
Height
3.79 in

Details

Color
Black
Product Type
Retrofit Kit
Compatibility
Chief In-wall Boxes: PAC527L, PAC527LF, PAC527LF, PAC527LFC, PAC527LFCW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.