Zoro Homepage

Susp Ceiling Proj St Bx

  • Mfr # CMA474

  • Zoro # G7170914


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
5.38 in
Width
12 in
Color
White
Depth
13 in
Maximum Load Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMA474
Zoro #
G7170914
UPC #
841872167503
Country of Origin
United States

Dimensions

Height
5.38 in
Width
12 in
Depth
13 in

Details

Color
White
Maximum Load Capacity
35 lb
Device Supported
A/V Equipment
Product Type
Mounting Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.