
Suspended Ceiling Kit, KITPR003
Mfr # KITPR003
Zoro # G7154963
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Includes
CMS003 3" Extension Column, CM445 Ceiling Plate.
Color
Black
Features
Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Series
KITPROJ
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITPR003
Zoro #
G7154963
UPC #
841872115030
Country of Origin
China
Details
Item
Suspended Ceiling Kit
Includes
CMS003 3" Extension Column, CM445 Ceiling Plate.
Color
Black
Features
Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Series
KITPROJ
Device Supported
Projector
Max. Load Capacity
50 lb
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.