Zoro Homepage

Swing Arm Accessory

  • Mfr # TA250

  • Zoro # G7159032


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
7.3 in
Color
Black
Features
Recycled
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA250
Zoro #
G7159032
UPC #
841872151816
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
7.3 in
Height
10 in
Maximum Screen Size Supported
42 in
Minimum Screen Size Supported
10.5 in

Details

Item
Swing Arm Accessory
Color
Black
Features
Recycled
Series
TA2XX
Maximum Load Capacity
10 lb
Device Supported
A/V Equipment, Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.