
Table Stand Swivel Blk
Mfr # MTSAVB
Zoro # G6448828
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Width
17.9"
Color
Black
Depth
6.9"
Height
23.2"
Product Type
Display Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTSAVB
Zoro #
G6448828
UPC #
841872104379
Country of Origin
United States
Dimensions
Width
17.9"
Depth
6.9"
Height
23.2"
Overall Depth
6.88
Overall Width
17.87
Details
Item
Table Stand Swivel Blk
Color
Black
Product Type
Display Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.